Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sdkn1504Aetn Yg602 Milling Insert

  • Mfr # 12000059

  • Zoro # G4289412


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Type
Without clamping hole, no chipbreaker
Relief Angle
15°
Series
SDKN
Application
P,M,K,S,H
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000059
Zoro #
G4289412
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.185
Wiper Edge Length
0.079
Thickness (fraction)
0.185
Thickness (mm)
4.699

Details

Insert Type
Without clamping hole, no chipbreaker
Relief Angle
15°
Series
SDKN
Application
P,M,K,S,H
Grade
YG602
Package (L)
4
ANSI Code
SDKN53AETN
Type
MILLING INSERT
Shape
Square
Edge Condition
Chamfered
Chipbreaker Application
General Application
System of Measurement
Inch
Material
Carbide
ISO Code
SDKN1504AETN
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.1016
Weight per Package
0.34
Insert IC (mm)
15.875
Weight per Piece
0.034
Package (H)
0.625
Package (W)
1.75
Insert IC (fraction)
0.625
Thickness Tolerance (± inch)
0.005
Wiper Edge Clearance
20°
Coating Process
PVD
ANSI/ISO
ISO
Feed Direction
Neutral Insert
Insert IC (inch)
0.625
Cutting Edge Angle
45°
IC Tolerance (± inch)
0.004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.