Zoro Homepage

Sdkn42Aetnpw Yg602 Milling Insert

  • Mfr # 12000253

  • Zoro # G4302003


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Application
P,M,K,S,H
Relief Angle
15°
Grade
YG602
Series
SDKN
Insert Type
Without clamping hole, no chipbreaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000253
Zoro #
G4302003
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.078
Thickness (in)
0.122
Thickness (mm)
3.0988
Thickness (fraction)
0.122

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.