Sdkn53Aetn-Pw Yg602 / Sdkn1504Aetn-Pw Yg602 Milling Insert

  • Mfr # 12000288

  • Zoro # G4314953


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Series
SDKN
Insert Type
Without clamping hole, no chipbreaker
Application
P,M,K,S,H
Grade
YG602
Relief Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000288
Zoro #
G4314953
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.077
Thickness (in)
0.185
Thickness (mm)
4.699
Thickness (fraction)
0.185

Details

Series
SDKN
Insert Type
Without clamping hole, no chipbreaker
Application
P,M,K,S,H
Grade
YG602
Relief Angle
15°
Type
MILLING INSERT
System of Measurement
Inch
IC Tolerance (± mm)
0.1016
Material
Carbide
Insert IC (mm)
15.875
ISO Code
SDKN1504AETN-PW
ANSI/ISO
ISO
Package (W)
1.75
Shape
Square
Edge Condition
Chamfered
ANSI Code
SDKN53AETNPW
Feed Direction
Neutral Insert
Coating Process
PVD
Chipbreaker Application
For Hardend Material and Cast Irons
Wiper Edge Clearance
20°
Weight per Package
0.3415
Thickness Tolerance (± inch)
0.005
Cutting Edge Angle
45°
Insert IC (inch)
0.625
Chipbreaker Geometry
PW
IC Tolerance (± inch)
0.004
Weight per Piece
0.03415
Package (L)
4
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
Insert IC (fraction)
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.