Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sdmt433St Yg602 / Sdmt120412-St Yg602 Milling Insert

  • Mfr # 12000274

  • Zoro # G4313982


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Relief Angle
15°
Application
P,M,K,S,H
Grade
YG602
Series
SDMT
Insert Type
With Screw hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000274
Zoro #
G4313982
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.057
Thickness (fraction)
0.185
Height Tolerance (± mm)
0.127
Height Tolerance (± inch)
0.005
Thickness (mm)
4.699
Thickness (in)
0.185

Details

Relief Angle
15°
Application
P,M,K,S,H
Grade
YG602
Series
SDMT
Insert Type
With Screw hole, chipbreaker on one face only
Material
Carbide
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Type
MILLING INSERT
Insert IC (inch)
0.5
Chipbreaker Geometry
ST
IC Tolerance (± inch)
0.003
Thickness Tolerance (± inch)
0.005
Chipbreaker Application
For Stainless Steel, Super Alloy, Sharp Geometry
IC Tolerance (± mm)
0.0762
Shape
Square
Insert IC (mm)
12.7
ANSI Code
SDMT120412-ST
Insert IC (fraction)
0.5
ANSI/ISO
ISO
ISO Code
SDMT120412-ST
Coating Process
PVD
Weight per Package
0.15
Package (L)
4
Package (H)
0.625
Package (W)
1.75
Weight per Piece
0.015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.