Sekn42Aftnpw Yg602 / Sekn1203Aftn-Pw Yg60 Milling Insert

  • Mfr # 12000297

  • Zoro # G4321518


product price:  $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Type
Without clamping hole, no chipbreaker
Grade
YG602
Relief Angle
20°
Series
SEKN
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000297
Zoro #
G4321518
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.2004
Thickness (fraction)
0.126
Wiper Edge Length
0.055
Thickness (in)
0.126

Details

Insert Type
Without clamping hole, no chipbreaker
Grade
YG602
Relief Angle
20°
Series
SEKN
Application
P,M,K,S,H
Package (W)
1.75
Cutting Edge Angle
45°
ISO Code
SEKN1203AFTN-PW
Insert IC (mm)
12.7
Weight per Package
0.157
Edge Condition
Chamfered
Weight per Piece
0.0157
IC Tolerance (± mm)
0.0762
Feed Direction
Neutral Insert
Type
MILLING INSERT
Package (H)
0.625
Shape
Square
Chipbreaker Application
For Hardend Material and Cast Irons
ANSI Code
SEKN42AFTNPW
Thickness Tolerance (± inch)
0.005
Package (L)
4
Wiper Edge Clearance
25°
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
PW
Coating Process
PVD
Material
Carbide
ANSI/ISO
ISO
IC Tolerance (± inch)
0.003
System of Measurement
Inch
Insert IC (inch)
0.5
Insert IC (fraction)
0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.