Sekr42Aftnpw Yg602 / Sekr1203Aftn-Pw-Yg602 Milling Insert

  • Mfr # 12000296

  • Zoro # G4326433


product price:  $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Relief Angle
20°
Grade
YG602
Series
SEKR
Application
P,M,K,S,H
Insert Type
Without clamping hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000296
Zoro #
G4326433
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.2004
Thickness (in)
0.126
Thickness (fraction)
0.126
Wiper Edge Length
0.055

Details

Relief Angle
20°
Grade
YG602
Series
SEKR
Application
P,M,K,S,H
Insert Type
Without clamping hole, chipbreaker on one face only
Coating Process
PVD
ANSI/ISO
ISO
Wiper Edge Clearance
25°
ISO Code
SEKR1203AFTN-PW
Shape
Square
Cutting Edge Angle
45°
ANSI Code
SEKR42AFTNPW
Feed Direction
Neutral Insert
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
PW
Insert IC (inch)
0.5
Package (W)
1.75
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Chipbreaker Application
For Hardend Material and Cast Irons
Package (H)
0.625
Type
MILLING INSERT
Insert IC (mm)
12.7
Package (L)
4
Thickness Tolerance (± inch)
0.005
Material
Carbide
Insert IC (fraction)
0.5
Weight per Package
0.157
Weight per Piece
0.0157
Edge Condition
Chamfered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.