Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sekt1204Aftn Yg602 Milling Insert

  • Mfr # 12000055

  • Zoro # G4292011


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Series
SEKT
Relief Angle
20°
Grade
YG602
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000055
Zoro #
G4292011
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (fraction)
0.193
Wiper Edge Length
0.046
Thickness (in)
0.193
Thickness (mm)
4.9022

Details

Insert Type
With Screw hole, chipbreaker on one face only
Series
SEKT
Relief Angle
20°
Grade
YG602
Application
P,M,K,S,H
Wiper Edge Clearance
25°
Chipbreaker Application
General Application
Type
MILLING INSERT
ISO Code
SEKT1204AFTN
Package (H)
0.625
Feed Direction
Neutral Insert
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
12.7
Coating Process
PVD
ANSI Code
SEKT43AFTN
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Shape
Square
Weight per Piece
0.01465
Insert IC (fraction)
0.5
Cutting Edge Angle
45°
Package (W)
1.75
Weight per Package
0.1465
Material
Carbide
System of Measurement
Inch
Package (L)
4
Thickness Tolerance (± inch)
0.005
Edge Condition
Chamfered
ANSI/ISO
ISO
Insert IC (inch)
0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.