Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sekt1204Al Yg2002 Milling Insert

  • Mfr # 12000237

  • Zoro # G4302618


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Series
SEKT
Application
N
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG2002
Relief Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000237
Zoro #
G4302618
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
4.9022
Wiper Edge Length
0.046
Thickness (fraction)
0.193
Thickness (in)
0.193

Details

Series
SEKT
Application
N
Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG2002
Relief Angle
20°
Insert IC (fraction)
0.5
Coating Process
PVD
Material
Carbide
Chipbreaker Geometry
AL
Thickness Tolerance (± inch)
0.005
Type
MILLING INSERT
Insert IC (mm)
12.7
Shape
Square
Thickness Tolerance (± mm)
0.127
Weight per Package
0.1465
Chipbreaker Application
For Aluminum, Very sharp geometry
System of Measurement
Inch
Insert IC (inch)
0.5
Package (W)
1.75
IC Tolerance (± inch)
0.003
Package (L)
4
ANSI/ISO
ISO
Weight per Piece
0.01465
ANSI Code
SEKT43AL
ISO Code
SEKT1204-AL
IC Tolerance (± mm)
0.0762
Package (H)
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.