Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sekt1204St Yg602 Milling Insert

  • Mfr # 12000257

  • Zoro # G4297042


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
SEKT
Relief Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000257
Zoro #
G4297042
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.193
Thickness (fraction)
0.193
Wiper Edge Length
0.046
Thickness (mm)
4.9022

Details

Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
SEKT
Relief Angle
20°
ANSI Code
SEKT43-ST
Package (L)
4
Chipbreaker Application
For Stainless Steel, Super Alloy, Sharp Geometry
Package (W)
1.75
Shape
Square
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
12.7
Coating Process
PVD
Package (H)
0.625
Weight per Package
0.1465
Chipbreaker Geometry
ST
Weight per Piece
0.01465
Insert IC (fraction)
0.5
ISO Code
SEKT1204-ST
IC Tolerance (± mm)
0.0762
Thickness Tolerance (± mm)
0.127
Material
Carbide
Insert IC (inch)
0.5
System of Measurement
Inch
ANSI/ISO
ISO
IC Tolerance (± inch)
0.003
Type
MILLING INSERT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.