Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sekt12T3Agtn Yg602 Milling Insert

  • Mfr # 12000057

  • Zoro # G4290173


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Grade
YG602
Series
SEKT
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Relief Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000057
Zoro #
G4290173
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.157
Thickness (mm)
3.9878

Details

Grade
YG602
Series
SEKT
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Relief Angle
20°
Cutting Edge Angle
45°
System of Measurement
Inch
Weight per Package
0.177
ANSI Code
SEKT13T3AGTN
Feed Direction
Neutral Insert
Thickness Tolerance (± mm)
0.127
Type
MILLING INSERT
Edge Condition
Chamfered
Shape
Square
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ISO
Insert IC (inch)
0.528
Package (L)
4
IC Tolerance (± mm)
0.0762
Package (W)
1.75
Weight per Piece
0.0177
Insert IC (fraction)
0.528
Package (H)
0.625
Chipbreaker Application
General Application
Insert IC (mm)
13.4112
IC Tolerance (± inch)
0.003
ISO Code
SEKT13T3AGTN
Material
Carbide
Coating Process
PVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.