Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sekt12T3Al Yg2002 Milling Insert

  • Mfr # 12000239

  • Zoro # G4303263


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Application
N
Relief Angle
20°
Grade
YG2002
Insert Type
With Screw hole, chipbreaker on one face only
Series
SEKT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000239
Zoro #
G4303263
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.157
Thickness (mm)
3.9878
Thickness (fraction)
0.157
Wiper Edge Length
0.051

Details

Application
N
Relief Angle
20°
Grade
YG2002
Insert Type
With Screw hole, chipbreaker on one face only
Series
SEKT
Type
MILLING INSERT
Insert IC (fraction)
0.528
Package (H)
0.625
ANSI/ISO
ISO
Thickness Tolerance (± inch)
0.005
Shape
Square
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Weight per Package
0.1785
IC Tolerance (± mm)
0.0762
Chipbreaker Application
For Aluminum, Very sharp geometry
Material
Carbide
System of Measurement
Inch
Insert IC (inch)
0.528
Package (W)
1.75
ISO Code
SEKT12T3-AL
Chipbreaker Geometry
AL
Coating Process
PVD
Weight per Piece
0.01785
ANSI Code
SEKT12T3AL
Package (L)
4
Insert IC (mm)
13.4112

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.