Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sekt12T3St Yg602 Milling Insert

  • Mfr # 12000271

  • Zoro # G4313203


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Series
SEKT
Application
P,M,K,S,H
Grade
YG602
Relief Angle
20°
Insert Type
With Screw hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000271
Zoro #
G4313203
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.9878
Wiper Edge Length
0.051
Thickness (fraction)
0.157
Thickness (in)
0.157

Details

Series
SEKT
Application
P,M,K,S,H
Grade
YG602
Relief Angle
20°
Insert Type
With Screw hole, chipbreaker on one face only
Insert IC (inch)
0.528
Package (W)
1.75
Type
MILLING INSERT
Chipbreaker Geometry
ST
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Coating Process
PVD
IC Tolerance (± inch)
0.003
ANSI Code
SEKT12T3-ST
Shape
Square
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.528
Package (L)
4
Material
Carbide
Weight per Package
0.1785
System of Measurement
Inch
Chipbreaker Application
For Stainless Steel, Super Alloy, Sharp Geometry
ANSI/ISO
ISO
Insert IC (mm)
13.4112
Weight per Piece
0.01785
IC Tolerance (± mm)
0.0762
ISO Code
SEKT12T3-ST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.