Zoro Homepage

Semt1204Aftn Yg602 Milling Insert

  • Mfr # 12000052

  • Zoro # G4290243


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Application
P,M,K,S,H
Relief Angle
20°
Grade
YG602
Series
SEMT
Insert Type
With Screw hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000052
Zoro #
G4290243
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.193
Thickness (mm)
4.9022
Height Tolerance (± mm)
0.127
Height Tolerance (± inch)
0.005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.