Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snmx1206Ann Yg602 Milling Insert

  • Mfr # 12000231

  • Zoro # G4302791


product price: $22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Application
P,M,K,S,H
Relief Angle
Insert Type
Special
Series
SNMX
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000231
Zoro #
G4302791
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
6.2484
Height Tolerance (± inch)
0.005
Height Tolerance (± mm)
0.127
Wiper Edge Length
0.067
Thickness (fraction)
0.246
Thickness (in)
0.246

Details

Application
P,M,K,S,H
Relief Angle
Insert Type
Special
Series
SNMX
Grade
YG602
Type
MILLING INSERT
Insert IC (inch)
0.5
ANSI Code
SNMX1206ANN
ISO Code
SNMX1206ANN
IC Tolerance (± mm)
0.0762
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Material
Carbide
Cutting Edge Angle
45°
Insert IC (mm)
12.7
System of Measurement
Inch
Coating Process
PVD
Weight per Piece
0.02425
Shape
Square
Weight per Package
0.2425
Feed Direction
Neutral Insert
Package (L)
4
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Insert IC (fraction)
0.5
Wiper Edge Clearance
Chipbreaker Application
General Application
ANSI/ISO
ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.