Solid Carb End Mill, 3/8Dx2-1/2Lin, R.030
Mfr # 07584TF-030
Zoro # G9244907
product price: $66.39
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07584TF-030
Zoro #
G9244907
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.03 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.