Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill, 19.5mm dia.

  • Mfr # DH404195

  • Zoro # G7258297


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
#13
Number of Flutes
2
Shank Dia.
0.76771 in. (19.5 mm)
Material - Machining
CARBIDE
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH404195
Zoro #
G7258297
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5.15748 in. (131 mm)
Drill Bit Size
#13
Shank Dia.
0.76771 in. (19.5 mm)

Details

Item
Solid Carbide Drill
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
Measurement System
Wire

Description

Solid Carbide Drill, Drill Bit Size #13, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.