Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill w/Coolant, 10.6 dia.

  • Mfr # DH406106

  • Zoro # G7265489


product price: $148.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Length of Cut
55 mm
Overall Length
102 mm
Milling Dia.
10.6 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH406106
Zoro #
G7265489
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
55 mm
Overall Length
102 mm
Milling Dia.
10.6 mm
Shank Dia.
12 mm

Details

Item
Solid Carbide Drill
End Mill Style
Square

Description

Solid Carbide Drill, 10.6 mm Milling Dia., Length of Cut 55 mm, Overall Length 102 mm, Shank Dia. 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.