Zoro Homepage

Solid Carbide Drill w/Coolant, 5/16 dia.

  • Mfr # 0201BTF

  • Zoro # G7270903


product price: $79.05
/ea
Free Shipping & Returns

Key Features

Overall Length
3 11/16 in
Flute Length
1.575 in. (40.0049 mm)
Shank Diameter
1 9/16 in
Number of Flutes
2
Finish - Machining
TiALN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0201BTF
Zoro #
G7270903
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 11/16 in
Flute Length
1.575 in. (40.0049 mm)
Shank Diameter
1 9/16 in
Milling Dia.
5/16 in
Length of Cut
5/16 in
Shank Dia.
1 9/16 in
Maximum Drilling Depth
5/16 in

Details

Item
Solid Carbide Drill
Number of Flutes
2
Finish - Machining
TiALN
End Mill Style
Square

Description

Solid Carbide Drill, 5/16 in Milling Dia., Length of Cut 5/16 in, Overall Length 3 11/16 in, Shank Dia. 1 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.