Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill w/Coolant, 5.9 dia.

  • Mfr # DH421059

  • Zoro # G7242282


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Shank Dia.
6 mm
Overall Length
95 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH421059
Zoro #
G7242282
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
6 mm
Overall Length
95 mm
Length of Cut
57 mm
Milling Dia.
5.9 mm

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
End Mill Style
Square

Description

Solid Carbide Drill, 5.9 mm Milling Dia., Length of Cut 57 mm, Overall Length 95 mm, Shank Dia. 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.