
Solid Carbide Drill w/Coolant, 6.4 dia.
Mfr # DH408064
Zoro # G7238003
product price: $93.75
/ea
Free Shipping & Returns
Key Features
Overall Length
91 mm
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
CARBIDE
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH408064
Zoro #
G7238003
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
91 mm
Shank Dia.
8 mm
Milling Dia.
6.4 mm
Length of Cut
53 mm
Details
Item
Solid Carbide Drill
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right
Finish - Machining
TiALN
End Mill Style
Square
Description
Solid Carbide Drill, 6.4 mm Milling Dia., Length of Cut 53 mm, Overall Length 91 mm, Shank Dia. 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.