Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Drill w/Coolant, 6.5 dia., DH408065

  • Mfr # DH408065

  • Zoro # G7345727


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Flute Length
2.08661 in. (53 mm)
Shank Diameter
0.31496 in. (8 mm)
Number of Flutes
2
Finish - Machining
TiALN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH408065
Zoro #
G7345727
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
91 mm
Flute Length
2.08661 in. (53 mm)
Shank Diameter
0.31496 in. (8 mm)
Milling Dia.
6.5 mm
Length of Cut
53 mm
Shank Dia.
8 mm

Details

Item
Solid Carbide Drill
Number of Flutes
2
Finish - Machining
TiALN
End Mill Style
Square

Description

Solid Carbide Drill, 6.5 mm Milling Dia., Length of Cut 53 mm, Overall Length 91 mm, Shank Dia. 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.