Zoro Homepage

Solid Carbide Drill w/Coolant, 9.0 dia.

  • Mfr # DH406090

  • Zoro # G7269731


product price: $93.09
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Flute Length
1.85039 in. (47 mm)
Shank Diameter
10 mm
Number of Flutes
2
Finish - Machining
TiALN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH406090
Zoro #
G7269731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
89 mm
Flute Length
1.85039 in. (47 mm)
Shank Diameter
10 mm
Milling Dia.
9 mm
Length of Cut
47 mm
Shank Dia.
10 mm
Maximum Drilling Depth
47 mm

Details

Item
Solid Carbide Drill
Number of Flutes
2
Finish - Machining
TiALN
End Mill Style
Square

Description

Solid Carbide Drill, 9 mm Milling Dia., Length of Cut 47 mm, Overall Length 89 mm, Shank Dia. 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.