Solid Carbide End Mill, Sq, 1/16in.
Mfr # 93074
Zoro # G9245223
product price: $15.49
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
Length of Cut
0.1875 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93074
Zoro #
G9245223
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
0.1875 in
Milling Diameter
1/16"
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0625 in
Description
Square End Mill, 0.0625 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.1875 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.