
Spiral Flute Tap, 1/2"-13, 4 Flutes
Mfr # T2565C
Zoro # G7644660
product price: $30.65
/eaKey Features
Tap Thread Size
1/2"-13
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2565C
Zoro #
G7644660
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
1/2"-13
Details
Item
Spiral Flute Tap
Number of Flutes
4
Thread Direction
Right Hand
Tap Style
Spiral Flute
Description
Spiral Flute Tap, Thread Direction Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.