Zoro Homepage

Spiral Flute Tap, 5/16"-18, TICN, 4 Flutes

  • Mfr # T2443C

  • Zoro # G9690552


product price: $20.89
/ea

Key Features

Tap Thread Size
5/16"-18
Number of Flutes
4
Tap Finish
TICN
Tap Style
Spiral Flute
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2443C
Zoro #
G9690552
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
5/16"-18

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Finish
TICN
Tap Style
Spiral Flute
Thread Direction
Right Hand

Description

High Speed Steel Taps, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.