Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/8"-9, Bright, 3 Flutes

  • Mfr # K9746

  • Zoro # G9886029


product price: $46.19
/ea

Key Features

Tap Style
Spiral Flute
Number of Flutes
3
Size
7/8 X 9, H6
Material
HSSE-V3
Tap Thread Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9746
Zoro #
G9886029
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
7/8 X 9, H6
Tap Thread Size
7/8"-9
Chamfer Length
4P-5P
Useable Length (mm)
56.39
Size & Pitch
40002
Length/ Diameter
3.0 x D
Drill Size (mm)
19.65875333
Diameter (metric)
22.225
Useable Length (in)
2.22
Sqr. Size (inch)
0.523
Coolant Thru 0 With and X without
x
Shk. Dia. (metric)
17.7
Sqr. Size (metric)
13.28
Shk. Dia. (inch)
0.697
Drill Size (inch)
0.773966667
Diameter (inch)
0.875

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Number of Flutes
3
Material
HSSE-V3
Tap Finish
Bright
Thread Direction
Right Hand
Connection (mm)
17.7 x 13.28
Connection (in)
0.697 x 0.523
Pitch
9
Sqr. Lgth. (inch)
0.75
OAL (metric)
119.13
Chamfer Type
Plug
Pitch Limit
H6
Finish
Bright
Shank Type
Square
Tap Type
SPPT
Package (L)
5
Thd. Lgth. (inch)
2.22
Sqr. Lgth. (metric)
19.05
Weight
0.489
Helix Angle
0
Package (H)
1
System of Measurement
Inch
Blank Standard
302
Trade Name
YG Tap GP
OAL (inch)
4.69
Package (W)
1
Thread Series
UNC
Thd. Lgth. (metric)
56.39

Description

High Speed Steel Taps, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.