Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3 Flutes

  • Mfr # E9365

  • Zoro # G7388587


product price: $25.29
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
3
Weight
0.072
Finish
Hardslick
Size
M8 - 1.25, D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9365
Zoro #
G7388587
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
M8 - 1.25, D5
Tap Thread Size
M8X1.25
Drill Size (mm)
6.863341128
Drill Size (inch)
0.270210281
Shk. Dia. (metric)
8.08
Useable Length (in)
1.126
Shk. Dia. (inch)
0.318
Size & Pitch
M8x1.25
Useable Length (mm)
28.6
Diameter (inch)
0.31496063
Sqr. Size (metric)
6.05
Diameter (metric)
8
Chamfer Length
2P-3P
Sqr. Size (inch)
0.238
Length/ Diameter
2.5xD

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Weight
0.072
Finish
Hardslick
Material
HSSE-V3
Thd. Lgth. (inch)
0.472
Sqr. Lgth. (inch)
0.38
Tap Type
SPFL
Sqr. Lgth. (metric)
9.65
Neck Dia (metric)
6.25
Pitch
1.25
Chamfer Type
Modified Bottoming
Blank Standard
DIN/ANSI
Shank Type
Square
System of Measurement
Inch
Trade Name
YG Tap
Helix Angle
45°
Thd. Lgth. (metric)
11.99
Package (H)
0.5
Pitch Limit
D5
Thread Series
M
Connection (in)
0.318 x 0.238
Neck Dia (inch)
0.246
Package (L)
4.625
OAL (inch)
3.543
Package (W)
0.625
OAL (metric)
89.99
Connection (mm)
8.08 x 6.05

Description

Spiral Flute Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.