Spiral Flute Tap, M12X1.75, 4 Flutes
Mfr # BD506
Zoro # G9689064
product price: $51.59
/eaKey Features
Tap Thread Size
M12X1.75
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD506
Zoro #
G9689064
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
M12X1.75
Details
Item
Spiral Flute Tap
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand
Description
High Speed Steel Taps, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.