Zoro Homepage

Spiral Flute Tap, M12X1.75, Bottoming, 4 Flutes

  • Mfr # O5485

  • Zoro # G9885992


product price: $37.39
/ea

Key Features

Tap Thread Size
M12X1.75
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O5485
Zoro #
G9885992
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M12X1.75

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand

Description

High Speed Steel Taps, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.