Spiral Flute Tap, M5X0.8, Plug, 4 Flutes
Mfr # T3284
Zoro # G9685950
product price: $11.29
/eaKey Features
Tap Thread Size
M5X0.8
Tap Chamfer
Plug
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3284
Zoro #
G9685950
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
M5X0.8
Details
Item
Spiral Flute Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Style
Spiral Flute
Thread Direction
Right Hand
Description
High Speed Steel Taps, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.