Spiral Flute Tap, Modified Bottoming, 3
Mfr # B3543
Zoro # G9246833
product price: $29.79
/eaKey Features
Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3543
Zoro #
G9246833
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
15/32"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
Not Rated
Size
7/16 X 20, H3
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
75% Thread Drill Size
9.95mm
Shank Length
2 11/16 in
Drill Bit Size
25/64 in
65% Thread Drill Size
10.00 mm
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Black Oxide, Thread Length 15/32 in, 75 Percent Thread Drill Size 9.95mm, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.