Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # BI423

  • Zoro # G9246851


product price: $28.79
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI423
Zoro #
G9246851
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
23/64"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
Not Rated
Size
1/4
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
75% Thread Drill Size
5.45mm
Shank Length
2 9/64 in
65% Thread Drill Size
7/32 in
Drill Bit Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
List Number
BI
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Hard Lube
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
BI
Threads per Inch
28
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Hardslick, Thread Length 23/64 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.