Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 3

  • Mfr # E4315

  • Zoro # G9246921


product price: $23.69
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4315
Zoro #
G9246921
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
80.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
11.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1.00
Size
M6 x 1.0, D5
55% Thread Drill Size
5.25 mm
Drill Bit Size
5.00mm
Tap Length Standard
DIN
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00mm
Thread Size
M6x1
Shank Length
69.00 mm
Chamfer Length
2P-3P

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Vanadium High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Number of Pieces
1
Standards
ANSI, DIN
List Number
E4
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
E4
Thread Limit
D5
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Pitch
1.00mm
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M, S
Material Grade - Machining
Vanadium High Speed Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Primary Material Application
Steel
Pitch
1
Weight
0.0412
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A
Finish
TiCN

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Vanadium High Speed Steel, TiCN, Thread Length 11 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.