Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # E0403
Zoro # G9246894
product price: $23.79
/eaKey Features
Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0403
Zoro #
G9246894
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-20
Size
1/4 x 20, H3
Drill Bit Size
#7
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Shank Length
2 1/16 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
Chamfer Length
2P-3P
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Hardslick, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.