Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 3 Flutes

  • Mfr # E0563

  • Zoro # G9246912


product price: $40.19
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0563
Zoro #
G9246912
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
5/8"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
Not Rated
Size
1/2 x 13, H3
55% Thread Drill Size
11.30 mm
Shank Length
2 3/4 in
Drill Bit Size
27/64 in
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Chamfer Length
2P-3P

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Vanadium High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
E0
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Hard Lube
Standards
ANSI
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
E0
Secondary Material Application ISO Code
M, S
Thread Limit
H3
Secondary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Threads per Inch
13
Primary Material Application
Steel
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Finish
HardSlick
Weight
0.0953
Pitch
13
Blank Standard
302A
Chamfer Type
Modified Bottoming
System of Measurement
Inch

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, Hardslick, Thread Length 5/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.