Zoro Homepage

Spiral Point Tap, #10-32, 2 Flutes

  • Mfr # J7343

  • Zoro # G9885959


product price: $12.89
/ea

Key Features

Tap Style
Spiral Point
Number of Flutes
2
Size
10 x 32, H3
Thread Direction
Right Hand
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7343
Zoro #
G9885959
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10 x 32, H3
Tap Thread Size
#10-32
Thread Size
#10-32
75% Thread Drill Size
#21
Length/ Diameter
3.0 x D
Shk. Dia. (metric)
4.93
Useable Length (mm)
22.35
Drill Size (inch)
0.161584375
Size & Pitch
#10-32
Sqr. Size (inch)
0.152
Diameter (metric)
4.826
Shk. Dia. (inch)
0.194
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P
Drill Size (mm)
4.104243125
Diameter (inch)
0.19
Useable Length (in)
0.88
Sqr. Size (metric)
3.86

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Material
HSSE-V3
Class of Fit
H3
Thread Standard
Pipe
System of Measurement
Inch
Pitch
32
Thd. Lgth. (metric)
22.35
Connection (mm)
4.93 x 3.86
OAL (inch)
2.38
Connection (in)
0.194 x 0.152
Chamfer Type
Plug
Tap Type
SPPT
OAL (metric)
60.45
Sqr. Lgth. (metric)
6.35
Thread Series
UNF
Package (H)
0.375
Thd. Lgth. (inch)
0.88
Trade Name
YG Tap GP
Pitch Limit
H3
Finish
Hardslick
Package (L)
3.125
Sqr. Lgth. (inch)
0.25
Blank Standard
302
Weight
0.0205
Package (W)
0.5
Helix Angle
0
Shank Type
Square

Description

High Speed Steel Taps, Thread Size #10-32, Right Hand, 75 Percent Thread Drill Size #21, Class of Fit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.