Zoro Homepage

Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Bright

  • Mfr # J0343

  • Zoro # G2778776


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Shank Dia.
0.194"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0343
Zoro #
G2778776
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
29/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Drill Bit Size
#21
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Shank Length
1 15/32 in
75% Thread Drill Size
#21
Size
10 X 32, H3
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.