Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright

  • Mfr # K9483

  • Zoro # G2778660


product price: $10.69
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9483
Zoro #
G2778660
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
3/4"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
0.3125 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Thread Size
3/8"-16
Shank Length
2 3/16 in
Drill Bit Size
5/16 in
Size
3/8 X 16, H3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
List Number
K9
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, P
Threads per Inch
16
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Standard
UNC
Series
K9
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Blank Standard
302
Weight
0.083
System of Measurement
Inch
Pitch
16
Material
HSSE-V3
Finish
Bright
Chamfer Type
Plug

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.