Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/8"-11, 3 Flutes

  • Mfr # K9643

  • Zoro # G7647092


product price: $28.29
/ea

Key Features

Tap Style
Spiral Point
Number of Flutes
3
Material
HSSE-V3
Thread Direction
Right Hand
Tap Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9643
Zoro #
G7647092
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
5/8"-11
Size
5/8 X 11, H3
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Number of Flutes
3
Material
HSSE-V3
Thread Direction
Right Hand
Weight
0.199
Pitch
11
Finish
Bright
System of Measurement
Inch
Chamfer Type
Plug
Blank Standard
302

Description

Spiral Point Tap, Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.