Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Hard Lube

  • Mfr # IC506

  • Zoro # G9246982


product price: $30.79
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC506
Zoro #
G9246982
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Pitch Diameter Limit
D6
Thread Length
25.00mm
Tap Thread Size
M12-1.75
Size
M12 - 1.75, D6
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Shank Length
61.00 mm
Drill Bit Size
10.20 mm
75% Thread Drill Size
10.30 mm
Chamfer Length
4P-5P

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
IC
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Hard Lube
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
IC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, S
Primary Material Application ISO Code
P
Secondary Material Application
Nickel, Stainless Steel, Titanium
Thread Limit
D6
Measurement System
Metric
Thread Standard
Metric Coarse
Primary Material Application
Steel
Spiral Direction
Neutral
Extended Neck
No
Thread Pitch
1.75 mm
Class of Fit
6H
Helix Angle
0 Degrees
Finish
Hardslick
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Plug
Weight
0.1101
Pitch
1.75

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 86 mm, Vanadium High Speed Steel, Hardslick, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.