Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M16X2, 3 Flutes

  • Mfr # IC607

  • Zoro # G9885983


product price: $41.29
/ea

Key Features

Tap Style
Spiral Point
Number of Flutes
3
Material
HSSE-V3
Thread Direction
Right Hand
Size
M16 - 2.0, D7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC607
Zoro #
G9885983
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
M16 - 2.0, D7
Tap Thread Size
M16X2
Thread Size
M16x2
75% Thread Drill Size
14.00 mm
Drill Size (mm)
14.1813458
Drill Size (inch)
0.558320701
Useable Length (in)
1.811
Sqr. Size (inch)
0.36
Diameter (metric)
16
Diameter (inch)
0.62992126
Sqr. Size (metric)
12.19
Useable Length (mm)
46
Shk. Dia. (metric)
12.19
Length/ Diameter
3.0xD
Shk. Dia. (inch)
0.48
Size & Pitch
M16x2
Chamfer Length
4P-5P

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Number of Flutes
3
Material
HSSE-V3
Thread Direction
Right Hand
Class of Fit
2B
Thread Standard
Metric
Thd. Lgth. (metric)
27.51
OAL (metric)
96.77
Package (L)
4
Package (W)
0.875
Package (H)
0.875
Thd. Lgth. (inch)
1.083
Weight
0.202
Thread Series
M
Blank Standard
302A
Finish
Hardslick
Connection (in)
0.48 x 0.36
Neck Dia (inch)
0.469
Tap Type
SPPT
Trade Name
YG Tap Steel
Neck Dia (metric)
11.91
Sqr. Lgth. (metric)
14.22
Pitch
2
System of Measurement
Inch
Pitch Limit
D7
Snap Pack Count
1
Chamfer Type
Plug
Shank Type
Square
OAL (inch)
3.81
Sqr. Lgth. (inch)
0.56
Connection (mm)
12.19 x 9.14

Description

High Speed Steel Taps, Thread Size M16x2, Metric, Right Hand, 75 Percent Thread Drill Size 14.00 mm, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.