Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # J0283

  • Zoro # G2778785


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Shank Dia.
0.168"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0283
Zoro #
G2778785
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Tap Thread Size
#8-32
Thread Length
3/4"
75% Thread Drill Size
3.40 mm
Shank Length
1 1/8 in
Thread Size
#8-32
Drill Bit Size
#29
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Size
8 X 32, H3
Pitch Diameter Limit
Not Rated
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.