Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # L1403

  • Zoro # G1961891


product price: $14.99
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1403
Zoro #
G1961891
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-20
Thread Length
5/8"
Size
1/4 X 20, H3
Shank Length
1 7/8 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
Drill Bit Size
#7
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Hard Lube
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
List Number
L1
Cutting Direction - Machining
Right Hand
Material
HSS-V
Series
L1
Thread Limit
H3
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
H3
Helix Angle
0 Degrees
Chamfer Type
Plug
Finish
Hardslick
Weight
0.0313
System of Measurement
Inch
Blank Standard
302A
Pitch
20

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-V, Hardslick, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.