Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # J0403

  • Zoro # G2778767


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shank Dia.
0.255"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0403
Zoro #
G2778767
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Shank Length
1 1/2 in
55% Thread Drill Size
#3
Drill Bit Size
#7
75% Thread Drill Size
#7
Thread Size
1/4"-20
65% Thread Drill Size
#5
Size
1/4 X 20, H3
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Threads per Inch
20
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
J0
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Standard
UNC
Measurement System
Fractional Inch
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, P
Class of Fit
H3
Helix Angle
0 Degrees
System of Measurement
Inch
Pitch
20
Weight
0.0321
Number of Pieces
1
Chamfer Type
Plug
Material
HSSE-V3
List Number
J0
Finish
Bright
Blank Standard
302

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.