Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # K9323

  • Zoro # G2778697


product price: $7.99
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9323
Zoro #
G2778697
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Shank Length
1 7/8 in
Thread Size
#10-24
Drill Bit Size
#25
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Size
10 X 24, H3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Extended Neck
No
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Neutral
Threads per Inch
24
Series
K9
Thread Limit
H3
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Class of Fit
H3
Helix Angle
0 Degrees
Pitch
24
Weight
0.0193
System of Measurement
Inch
Finish
Bright
Number of Pieces
1
Blank Standard
302
Chamfer Type
Plug
List Number
K9
Material
HSSE-V3

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.