Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # I9563

  • Zoro # G1961919


product price: $15.39
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I9563
Zoro #
G1961919
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
Not Rated
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Size
1/2 X 13, H3
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
0.4219 in
Drill Bit Size
27/64 in
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
1 23/32 in
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
Oxide
Standards
ANSI
List Number
I9
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
I9
Primary Material Application
Steel
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N, P
Threads per Inch
13
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Class of Fit
JIS 2
Helix Angle
0 Degrees
Chamfer Type
Plug
Finish
Oxide
System of Measurement
Inch
Weight
0.119
Pitch
13
Blank Standard
302

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.