Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # IB547

  • Zoro # G9246973


product price: $33.39
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB547
Zoro #
G9246973
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Pitch Diameter Limit
D7
Tap Thread Size
M14-2
Thread Length
25.00mm
Size
M14 - 2.0, D7
55% Thread Drill Size
12.50 mm
Drill Bit Size
12.00 mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Shank Length
66.00 mm
Chamfer Length
4P-5P

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
IB
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
IB
Measurement System
Metric
Extended Neck
No
Primary Material Application ISO Code
P
Thread Limit
D6
Thread Pitch
2.00 mm
Shank Type - Machining
Straight
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application
Steel
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
M, S
Helix Angle
0 Degrees
Finish
Oxide
Weight
0.1495
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302A
Pitch
2

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.