Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # L7315

  • Zoro # G2778618


product price: $9.49
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7315
Zoro #
G2778618
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Thread Length
16.00mm
Tap Thread Size
M6-1
55% Thread Drill Size
5.25 mm
Shank Length
48.00 mm
Drill Bit Size
5.00 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Size
M6 - 1, D5
Chamfer Length
4P-5P
Pitch Diameter Limit
D5
Coolant Thru 0 With and X without
x

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N, P
Extended Neck
No
Thread Limit
H5
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Series
L7
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Pitch
1.00 mm
Class of Fit
6H
Helix Angle
0 Degrees
Finish
Bright
Blank Standard
302A
Chamfer Type
Plug
List Number
L7
Material
HSS-V
System of Measurement
Inch
Number of Pieces
1
Weight
0.03145
Pitch
1

Description

Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 64.00 mm, HSS-V, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.