Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # I9784

  • Zoro # G9246964


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I9784
Zoro #
G9246964
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
Not Rated
Thread Length
2-1/2"
Tap Thread Size
1"-8
Size
1 X 8, H4
55% Thread Drill Size
29/32 in
Drill Bit Size
7/8 in
65% Thread Drill Size
57/64 in
Shank Length
2 5/8 in
75% Thread Drill Size
22.25 mm
Thread Size
1"-8
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
List Number
I9
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
I9
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNC
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, P
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Measurement System
Fractional Inch
Primary Material Application
Steel
Threads per Inch
8
Helix Angle
0 Degrees
Chamfer Type
Plug
Weight
0.7225
Finish
Oxide
Pitch
8
System of Measurement
Inch
Blank Standard
302

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.