Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # J0725

  • Zoro # G9247007


product price: $40.19
/ea

Key Features

Shank Dia.
0.590"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0725
Zoro #
G9247007
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
Not Rated
Thread Length
2"
Size
3/4 X 16, H5
55% Thread Drill Size
17.90 mm
Drill Bit Size
11/16 in
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
Thread Size
3/4"-16
Shank Length
2 1/4 in
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
J0
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Material
HSSE-V3
Series
J0
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
16
Measurement System
Fractional Inch
Primary Material Application
Steel
Thread Limit
H5
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Pitch
16
Blank Standard
302
Chamfer Type
Plug
System of Measurement
Inch
Finish
Bright
Weight
0.34

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.